- Long Shank Coupling
- 1 1/4" Hose I.D.
- 1 1/4" (NPSM) Male Thread Size
- Brass
| Connection Type | NPSM |
| Type | Long Shank Coupling |
| Material | Brass |
| Size Designation | 1 1/4 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 1 1/4 in (NPSM) |
| Seals | Rubber |
| Weight | 1.825 LB |
| Connection Type | NPSM |
| Type | Long Shank Coupling |
| Material | Brass |
| Size Designation | 1 1/4 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 1 1/4 in (NPSM) |
| Seals | Rubber |
| Weight | 1.825 LB |