- Long Shank Coupling
- 1/2" Hose I.D.
- 1/2" (NPSM) Female Thread Size
- Rubber Seal
- Brass
| Type | Long Shank Coupling |
| Connection Type | Hose Shank x NPSM Threaded End |
| Size Designation | 1/2 in |
| Female Thread | 1/2 in (NPSM) |
| Manufacturer Name | Dixon Valve |
| Material | Brass |
| Seals | Rubber |
| Thread Type | NPSM |
| Weight | 0.127 LB |

