
- Long Shank Coupling
- 1/2" Hose I.D.
- 3/4" (NPSM) Male Thread Size
- Brass
Seals | Rubber |
Type | Long Shank Coupling |
Manufacturer Name | Dixon Valve |
Material | Brass |
Male Thread | 3/4 in (NPSM) |
Size Designation | 1/2 in |
Connection Type | NPSM |
Weight | 0.342 LB |
