- Long Shank Coupling
- 1/2" Hose I.D.
- 1/2" (NPSM) Male Thread Size
- Brass
| Size Designation | 1/2 in |
| Type | Long Shank Coupling |
| Seals | Rubber |
| Male Thread | 1/2 in (NPSM) |
| Material | Brass |
| Manufacturer Name | Dixon Valve |
| Connection Type | NPSM |
| Weight | 0.272 LB |
| Size Designation | 1/2 in |
| Type | Long Shank Coupling |
| Seals | Rubber |
| Male Thread | 1/2 in (NPSM) |
| Material | Brass |
| Manufacturer Name | Dixon Valve |
| Connection Type | NPSM |
| Weight | 0.272 LB |