- Long Shank Coupling
- 1 1/2" Hose I.D.
- 1 1/2" (NST) Female Thread
- Rubber Seal
- Brass
| Material | Brass |
| Female Thread | 1 1/2 in (NST) |
| Connection Type | Hose Shank x NST Threaded End |
| Seals | Rubber |
| Type | Long Shank Coupling |
| Thread Type | NST |
| Size Designation | 1 1/2 in |
| Manufacturer Name | Dixon Valve |
| Weight | 1.202 LB |

