Skip to content Skip to navigation menu
British Instantaneous Male x Male Threads Adapter

BIF250S

British Instantaneous Male x Male Threads Adapter
Item #102388889
  • British Intantaneous Adapter
  • Male/Male Connection
  • 2 1/2 in BRIT x 2 1/2 in NPSH Male Thread
British Instantaneous Male x Male Threads Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • British Intantaneous Adapter
  • Male/Male Connection
  • 2 1/2 in BRIT x 2 1/2 in NPSH Male Thread
Body Material Brass
Accessory Type British Intantaneous Adapter
Male Thread Size 2 1/2 in BRIT
Male Thread 2 1/2 in NPSH
Material Brass
Connection Type Male/Male
Weight 2.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison