Dixon Valve & Coupling
BID250F
British Instantaneous Female x Female Threads Adapter
Item #102396130
- British Intantaneous Adapter
- Female/Female Connection
- 2 1/2 in NST (NH) x 2 1/2 in BRIT Female Thread
| Female Thread Size | 2 1/2 in NST (NH) |
| Material | Brass |
| Female Thread | 2 1/2 in BRIT |
| Body Material | Brass |
| Connection Type | Female/Female |
| Accessory Type | British Intantaneous Adapter |
| Weight | 3.65 LB |
