- British Intantaneous Adapter
- Female/Male Connection
- 2 1/2 in BSP Female Thread
- 2 1/2 in BRIT Male Thread
| Material | Brass |
| Male Thread Size | 2 1/2 in BRIT |
| Body Material | Brass |
| Accessory Type | British Intantaneous Adapter |
| Female Thread Size | 2 1/2 in BSP |
| Connection Type | Female/Male |
| Weight | 3.35 LB |

