- Brass Type H Dust Cap
- Size 2 1/2"
| Size Designation | 2 1/2 in |
| Material | Brass |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Weight | 2.9 LB |
| Size Designation | 2 1/2 in |
| Material | Brass |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Weight | 2.9 LB |