- Brass Type H Dust Cap
- Size 1 1/2"
| Material | Brass |
| Size Designation | 1 1/2 in |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Weight | 1.82 LB |
| Material | Brass |
| Size Designation | 1 1/2 in |
| Seal Material | Buna-N |
| Type | Type H Dust Cap |
| Weight | 1.82 LB |