- Brass Type H Dust Cap
- Size 1 1/4"
| Material | Brass |
| Seal Material | Buna-N |
| Size Designation | 1 1/4 in |
| Type | Type H Dust Cap |
| Weight | 1.38 LB |
| Material | Brass |
| Seal Material | Buna-N |
| Size Designation | 1 1/4 in |
| Type | Type H Dust Cap |
| Weight | 1.38 LB |