Skip to content Skip to navigation menu
EZ Boss-Lock Cam & Groove Type H Dust Cap

BH100EZ

EZ Boss-Lock Cam & Groove Type H Dust Cap
Item #103643243
  • Brass Type H Dust Cap
  • Size 1"
EZ Boss-Lock Cam & Groove Type H Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Type H Dust Cap
  • Size 1"
Size Designation 1 in
Material Brass
Seal Material Buna-N
Type Type H Dust Cap
Weight 0.861 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison