Skip to content Skip to navigation menu
Dixon Valve & CouplingBGF61

BGF61

Boss Coupling
Item #101892944
  • Coupling w/Female Spud
  • 1 1/2" Hose Inner Diameter
  • "EZ-Boss" Ground Joint Seal Design
  • Brass
Dixon Valve & CouplingBGF61
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling w/Female Spud
  • 1 1/2" Hose Inner Diameter
  • "EZ-Boss" Ground Joint Seal Design
  • Brass

applications

  • Manufacturing

features

  • For use with Boss clamps
  • Nonmetallic polymer seat
  • Machined recess holds seat firmly in place
  • Steam service up to 450 °F
  • Non-corrosive
  • Resists chemicals and steam
  • Easy to seal
Coupling Style EZ-Boss Ground Joint Seal
Hose I.D. 1 1/2 in
Material Brass
Component Coupling with Female Spud
Weight 4.494 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison