- Fog Nozzle
- 2 1/2" NST (NH) Thread
- 100 psi Operating Pressure
- 205 gal/min
| Thread Type | NST (NH) |
| Size (text) | 2 1/2 in |
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| GPM | 205 gal/min |
| Weight | 3.41 LB |
| Thread Type | NST (NH) |
| Size (text) | 2 1/2 in |
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| GPM | 205 gal/min |
| Weight | 3.41 LB |