- Fog Nozzle
- 2" NPSH Thread
- 100 psi Operating Pressure
- 108 gal/min
features
- Shut off straight stream fogDelivers 30 60 90 fog patternSupplied with bumper
| Material | Brass |
| Size (text) | 2 in |
| Thread Type | NPSH |
| Operating Pressure [Max] | 100 psi |
| GPM | 108 gal/min |
| Weight | 2.81 LB |

