- Brass Crimp-On Ferrule
description
- Brass ferrules permanently secure hose to brass hose end fittings. They can be used in numerous low pressure industrial and mobile applications. Ferrules are to be crimped onto hose using appropriate crimping tools and should be selected to match or be slightly larger than the hose's O.D.
features
- Fast and easy connections
- For air and multi-purpose hose
| Ferrule Length | 0.875 in |
| Ferrule I.D. | 1.5 in |
| Hose O.D. Range | 1 15/32 to 1 31/64 |
| Use With | 1 in Horizon, 1 in Gorilla |
| Used With | Fluid Only |
| End Hole Size | 1.12 in |
| Weight | 0.035 LB |

