- 1/4 X 1/8 NPT Female Hose Barb
description
- Barbed hose fittings make connections between pipe thread and bulk rubber or plastic hose easy.
features
- Brass construction is corrosion resistant and suitable for medium pressure
- Hose should be clamped or crimped onto fittings
| Hose Size | 0.25 in |
| Fitting Description | Female NPTF Barbed End |
| Thread Type | NPTF |
| Thread Size | 1/8 |
| Weight | 0.03 LB |

