- Ductile Iron Blank Cap
- Size 8"
features
- Comparable to Victaulic's 60 and Grinnell's 7074
| Size Designation | 8 in |
| Type | Blank Cap |
| Material | Ductile Iron |
| Weight | 9.33 LB |
| Size Designation | 8 in |
| Type | Blank Cap |
| Material | Ductile Iron |
| Weight | 9.33 LB |