- Ductile Iron Blank Cap
- Size 6"
features
- Comparable to Victaulic's 60 and Grinnell's 7074
| Size Designation | 6 in |
| Type | Blank Cap |
| Material | Ductile Iron |
| Weight | 5.5 LB |
| Size Designation | 6 in |
| Type | Blank Cap |
| Material | Ductile Iron |
| Weight | 5.5 LB |