- Ductile Iron Blank Cap
- Size 4"
features
- Comparable to Victaulic's 60 and Grinnell's 7074
| Material | Ductile Iron |
| Type | Blank Cap |
| Size Designation | 4 in |
| Weight | 2.34 LB |
| Material | Ductile Iron |
| Type | Blank Cap |
| Size Designation | 4 in |
| Weight | 2.34 LB |