
- Ductile Iron Blank Cap
- Size 3"
features
- Comparable to Victaulic's 60 and Grinnell's 7074
Size Designation | 3 in |
Type | Blank Cap |
Material | Ductile Iron |
Weight | 1.17 LB |

Size Designation | 3 in |
Type | Blank Cap |
Material | Ductile Iron |
Weight | 1.17 LB |