- Ductile Iron Blank Cap
- Size 2"
features
- Comparable to Victaulic's 60 and Grinnell's 7074
| Type | Blank Cap |
| Size Designation | 2 in |
| Material | Ductile Iron |
| Weight | 0.61 LB |
| Type | Blank Cap |
| Size Designation | 2 in |
| Material | Ductile Iron |
| Weight | 0.61 LB |