- Brass Female Coupler x Female NPT
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Female NPT |
| Type | Boss-Lock Type D Coupler |
| Operating Pressure [Max] | 125 psi |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Female NPT |
| Material | Brass |
| Coupling Type | Boss-Lock Type D Coupler |
| Size Designation | 3 in |
| Seal Material | Buna-N |
| Weight | 4.3 LB |

