- Brass Female Coupler x Female NPT
- Size 2"
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Female NPT |
| Type | Boss-Lock Type D Coupler |
| Size Designation | 2 in |
| Fitting Description | Straight |
| Operating Pressure [Max] | 250 psi |
| Material | Brass |
| End Type | Female NPT |
| Coupling Type | Boss-Lock Type D Coupler |
| Weight | 2.25 LB |

