- Boss Type Clamp
- Plated Malleable Iron
- 1/4" Hose ID
- 9/16" - 21/32" Hose OD
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Do not lubricate nuts and bolts
| Material | Plated Malleable Iron |
| Hose O.D. Range | 9/16 to 21/32 |
| Clamp Torque | 6 lbf |
| Hose I.D. | 1/4 in |
| Weight | 0.15 LB |

