- Brass Type C with Collar x Hose Shank
- Size 6"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 6 in |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Material | Brass |
| Coupling Type | Boss-Lock Type C Coupler |
| Type | Boss-Lock Type C Coupler |
| Connection Type | Type C with Collar x Hose Shank |
| Operating Pressure [Max] | 75 psi |
| Seal Material | Buna-N |
| Weight | 22.06 LB |

