- Brass Female Coupler x Hose Shank
- Size 3"
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 3 in |
| End Type | Hose Shank |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 125 psi |
| Fitting Description | Straight |
| Coupling Type | Boss-Lock Type C Coupler |
| Type | Boss-Lock Type C Coupler |
| Material | Brass |
| Connection Type | Female Coupler x Hose Shank |
| Weight | 4.6 LB |

