- Brass Female Coupler x Hose Shank
- Size 1 1/2 in
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Female Coupler x Hose Shank |
| End Type | Hose Shank |
| Seal Material | Buna-N |
| Size Designation | 1 1/2 in |
| Material | Brass |
| Operating Pressure [Max] | 250 psi |
| Coupling Type | Boss-Lock Type C Coupler |
| Fitting Description | Straight |
| Type | Boss-Lock Type C Coupler |
| Weight | 2.22 LB |

