- 3 Way Diverting Ball Valve L Flow
- 1/2" Full Port
- Blow Out Proof Stem
features
- L Flow Pattern
- Blow-out proof stem
- Adjustable packing gland
- Full port
| Valve Type | Ball |
| Port Size | 1/2 |
| Body Material | Bronze |
| Weight | 0.8 LB |
| Valve Type | Ball |
| Port Size | 1/2 |
| Body Material | Bronze |
| Weight | 0.8 LB |