- Safety Vented Ball Valve
- Brass
- 1 in (NPT) Inlet
- 1 in (NPT) Outlet
applications
- For air service only
features
- Blow-out proof stem design
- Adjustable packing gland
| Connection Type | Female/Female |
| Outlet Type | NPT |
| Operating Pressure [Max] | 400 psi |
| Opening Type | Lever |
| Type | Ball |
| Outlet Size | 1 in |
| Designated Fluid | Air |
| Body Material | Brass |
| Inlet Size | 1 in NPT |
| Inlet Type | Female Thread |
| Weight | 1.72 LB |

