- Boss Type Clamp
- Brass
- 3/4" Hose ID
- 1 3/16" - 1 5/16" Hose OD
features
- 2-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Material | Brass |
| Hose O.D. Range | 1 3/16 to 1 5/16 |
| Clamp Torque | 21 lbf |
| Hose I.D. | 3/4 in |
| Weight | 0.77 LB |

