- Boss Type Clamp
- Brass
- 2" Hose ID
- 2 1/2" - 2 25/32" Hose OD
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Hose O.D. Range | 2 1/2 to 2 25/32 |
| Clamp Torque | 60 lbf |
| Material | Brass |
| Hose I.D. | 2 in |
| Weight | 3.49 LB |

