- Boss Type Clamp
- Brass
- 1" Hose ID
- 1 17/32" - 1 23/32" Hose OD
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Specially designed for use with Push-On (Push-Lok) style hose only
| Material | Brass |
| Hose O.D. Range | 1 17/32 to 1 23/32 |
| Clamp Torque | 21 lbf |
| Hose I.D. | 1 in |
| Weight | 1.654 LB |

