- Boss Type Clamp
- Brass
- 3/4" Hose ID
- 1 5/16" - 1 1/2" Hose OD
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Clamp Torque | 21 lbf |
| Material | Brass |
| Hose O.D. Range | 1 5/16 to 1 1/2 |
| Hose I.D. | 3/4 in |
| Weight | 0.92 LB |

