- Brass Female Coupler x Male NPT
- Size 3 in
- 125 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| Material | Brass |
| End Type | Male NPT |
| Size Designation | 3 in |
| Coupling Type | Boss-Lock Type B Coupler |
| Operating Pressure [Max] | 125 psi |
| Type | Boss-Lock Type B Coupler |
| Fitting Description | Straight |
| Connection Type | Female Coupler x Male NPT |
| Weight | 4.565 LB |

