- Brass Female Coupler x Male NPT
- Size 3/4 in
- 250 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Resistant to accidental disconnection when dragged The release lever opens in the direction opposite to the cam arm so movements that tend to open the release lever also tend to close the cam arm Rotating action helps keep the locking device free of debris Designed to protect critical parts from impact and to withstand rugged use.
| Material | Brass |
| End Type | Male NPT |
| Type | EZ Boss-Lock Type B Coupler |
| Size Designation | 3/4 in |
| Connection Type | Female Coupler x Male NPT |
| Operating Pressure [Max] | 250 psi |
| Seal Material | Buna-N |
| Coupling Type | EZ Boss-Lock Type B Coupler |
| Fitting Description | Straight |
| Weight | 1.01 LB |

