- 2 1/2 Tube
- Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Length | 7 in |
| Fitting Type | Tee |
| Height | 3 1/2 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 1/2 in |
| End Size | 2 1/2 Tube |
| Weight | 1.44 LB |
-
3A Certification -
HACCP Friendly



