- Boss Type Clamp
- Plated Malleable Iron
- 4" Hose ID
- 4 5/8" - 5" Hose OD
features
- 6-bolt type with 3 gripping fingers and 3 clamp sections
caution
- Dust plugs are not to be used in pressure applications for safety and environmental reasons
| Clamp Torque | 150 lbf |
| Hose O.D. Range | 4 5/8 to 5 |
| Hose I.D. | 4 in |
| Material | Plated Malleable Iron |
| Weight | 15.16 LB |

