Dixon Valve & Coupling
B3801-6-6
Metric Fittings British Thread Male 37º Flare x Male BSPP Elbow
Item #102394655
- Male 37º Flare x Male BSPP 90º Elbow
- 9/16 x 3/8 Tube O.D.
- Steel
- Zinc Plated
| No. of Ends | 2 |
| End Type | British Thread Metric Adapter |
| Material | Steel |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Fitting Description | Male 37º Flare x Male BSPP 90º Elbow |
| Tube O.D. 1 | 9/16 in |
| End Types | British Thread Metric Adapter |
| Fitting Type | Adapter |
| Tube O.D. 2 | 3/8 in |
| Weight | 0.21 LB |
