Dixon Valve & Coupling
B3801-12-12
Metric Fittings British Thread Male 37º Flare x Male BSPP Elbow
Item #102411628
- Male 37º Flare x Male BSPP 90º Elbow
- 1.0625 x 3/4 Tube O.D.
- Steel
- Zinc Plated
| End Type | British Thread Metric Adapter |
| End Types | British Thread Metric Adapter |
| Fitting Type | Adapter |
| Finish | Zinc Plated |
| Tube O.D. 1 | 1 1/16 in |
| No. of Ends | 2 |
| Material | Steel |
| Tube O.D. 2 | 3/4 in |
| Fitting Description | Male 37º Flare x Male BSPP 90º Elbow |
| Fitting Angle | 90° |
| Weight | 0.62 LB |
