Dixon Valve & Coupling
B3800-4-4
Metric Fittings British Thread Male 37º Flare x Male BSPP
Item #102387600
- Male 37º Flare x Male BSPP
- 7/16 x 1/4 Tube O.D.
- Steel
- Zinc Plated
| Fitting Type | Adapter |
| Tube O.D. 2 | 1/4 in |
| Fitting Angle | Straight |
| Tube O.D. 1 | 7/16 in |
| No. of Ends | 2 |
| Fitting Description | Male 37º Flare x Male BSPP |
| End Type | British Thread Metric Adapter |
| Material | Steel |
| Finish | Zinc Plated |
| End Types | British Thread Metric Adapter |
| Weight | 0.07 LB |
