Dixon Valve & Coupling
B3800-16-16
Metric Fittings British Thread Male 37º Flare x Male BSPP
Item #102394642
- Male 37º Flare x Male BSPP
- 1.3125 x 1 Tube O.D.
- Steel
- Zinc Plated
| Fitting Type | Adapter |
| Fitting Angle | Straight |
| Tube O.D. 1 | 1 5/16 in |
| Tube O.D. 2 | 1 in |
| Fitting Description | Male 37º Flare x Male BSPP |
| End Types | British Thread Metric Adapter |
| Finish | Zinc Plated |
| Material | Steel |
| No. of Ends | 2 |
| End Type | British Thread Metric Adapter |
| Weight | 5.0 LB |
