- Boss Type Clamp
- Plated Malleable Iron
- 3" Hose ID
- 3 13/16" - 4 1/16" Hose OD
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Hose O.D. Range | 3 13/16 to 4 1/16 |
| Hose I.D. | 3 in |
| Material | Plated Malleable Iron |
| Clamp Torque | 150 lbf |
| Weight | 7.17 LB |

