- Adapter
- 3/4-14 Male Thread Size
- 3/4-14 Female Thread Size
- 2500 psi Operating Pressure
- Zinc Plated Steel
| Fitting Type | Adapter |
| Male Thread Size | 3/4-14 |
| Fitting Description | British Thread Metric Adapter |
| Material | Steel |
| Female Thread Size | 3/4-14 |
| No. of Ends | 2 |
| End Types | NPTF & BSPP |
| Finish | Zinc Plated |
| Operating Pressure | 2500 psi |
| Weight | 0.36 LB |

