- Adapter
- 1/2-14 x 1/2-14 Male Thread Size
- 3000 psi Operating Pressure
- Zinc Plated Steel
| Fitting Description | British Thread Metric Adapter |
| Material | Steel |
| Fitting Type | Adapter |
| Operating Pressure | 3000 psi |
| Male Thread Size | 1/2-14 |
| End Types | NPTF & BSPP |
| Finish | Zinc Plated |
| No. of Ends | 2 |
| Weight | 0.18 LB |

