- Adapter
- 1/4-18 x 1/4-19 Male Thread Size
- 5000 psi Operating Pressure
- Zinc Plated Steel
| No. of Ends | 2 |
| Male Thread Size | 1/4-18, 1/4-19 |
| Material | Steel |
| End Types | NPTF & BSPP |
| Finish | Zinc Plated |
| Fitting Type | Adapter |
| Operating Pressure | 5000 psi |
| Fitting Description | British Thread Metric Adapter |
| Weight | 0.074 LB |

