Dixon Valve & Coupling
B31W-G400300P
Sanitary Polished Concentric Weld Reducer
Item #101829964
-
3A Certification -
HACCP Friendly
- 4" to 3" Tube O.D.
- 304 Stainless Steel
- Sanitary Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
features
- Available in sizes 1/2" to 8"
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-04 (authorization number 621)
- Accepted by the USDA and USFDA
| Tube O.D. | 3 in, 4 in |
| Wall Thickness | 0.083 in |
| Length | 4 in |
| Material | 304 Stainless Steel |
| Weight | 0.88 LB |
-
3A Certification -
HACCP Friendly


