- 3" to 2 1/2" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Wall Thickness | 0.065 in |
| Fitting Type | Reducer |
| Tube O.D. | 2 1/2 in, 3 in |
| Material | 304 Stainless Steel |
| Weight | 0.35 LB |

