
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
Tube O.D. | 4 in x 3 in |
Material | 316L Stainless Steel |
Weight | 1.75 LB |
