- Boss Type Clamp
- Plated Malleable Iron
- 2" Hose ID
- 3 3/32" - 3 7/16" Hose OD
features
- Plated malleable iron
- Specially designed dry bolts
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Clamp Torque | 60 lbf |
| Material | Plated Malleable Iron |
| Hose I.D. | 2 in |
| Hose O.D. Range | 3 3/32 to 3 7/16 |
| Weight | 4.335 LB |

